missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Glass Spinner Flasks
High-performance
£665.53 - £1619.15
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Borosilicate Glass |
Side Arm Angle | 45° |
Side Arm Openings | 2 |
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Diameter (Metric) Center Neck | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Diameter (Metric) Center Neck | Price | Quantity & Availability | |||
10158431
|
Corning™
4502-3L |
186 mm | 3000 mL | 12 cm |
£1239.45
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10210532
|
Corning™
4500-125 |
70 mm | 125 mL | 7 cm |
£665.53
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10678832
|
Corning™
4500-250 |
80 mm | 250 mL | 7 cm |
£690.59
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10522112
|
Corning™
4500-8L |
234 mm | 8 L | 10 cm |
£1619.15
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10477681
|
Corning™
4500-1L |
125 mm | 1 L | 10 cm |
£1049.75
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10371972
|
Corning™
4500-3L |
186 mm | 3000 mL | 10 cm |
£1187.53
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10648832
|
Corning™
4500-6L |
234 mm | 6 L | 10 cm |
£1399.16
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10361972
|
Corning™
4500-500 |
100 mm | 500 mL | 10 cm |
£729.52
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10689022
|
Corning™
4504-6L |
234 mm | 6 L | 14 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10643243
|
Corning™
4504-3L |
186 mm | 3000 mL | 14 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Baffles enhance aeration and agitation of contents of the flask.
- Unique impeller design ensures optimal stirring.
- Sidearm designs permit easy access of 25 mL and 50 mL pipets.
Specifications
Orange | |
Borosilicate Glass | |
2 |
Polypropylene | |
45° | |
Non-sterile |