missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable PFA Low-Form Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Description
These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Translucent |
Diameter (English) Outer | 1.53 in. |
Diameter (Metric) Outer | 3.9 cm |
Capacity (Metric) | 50 mL |
Material | PFA |
For Use With (Application) | For High Temperature and Chemical Resistance |
Height (English) | 2.32 in. |
Height (Metric) | 5.9 cm |
Increments | 10 mL |
Temperature (English) Max. Operating | 68°F |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'