missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout

Translucent polypropylene beakers printed with blue graduations

£103.86 - £182.17

Specifications

Color Translucent
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Includes Handle, Spout
Temperature (English) Max. Operating 68°F
View More Specs

Products 5
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11367851
View Documents
Corning™
1015P-250
250 mL
£103.86
Pack of 12
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
11307861
View Documents
Corning™
1015P-500
500 mL
£124.00
Pack of 12
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
11377851
View Documents
Corning™
1015P-1L
1 L
£150.00
Pack of 12
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
11387851
View Documents
Corning™
1015P-2L
2000 mL
£182.17
Pack of 8
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
11397851
View Documents
Corning™
1015P-3L
3000 mL
£157.76
Pack of 6
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
Description

Description

Translucent polypropylene beakers printed with blue graduations.

Specifications

Specifications

Translucent
For High Temperature and Chemical Resistance
68°F
Beaker
Reusable
DIN, ASTM Class A and B
Griffin
Polypropylene
Handle, Spout
20°C
Autoclavable
Yes
Blue Graduated Scale
Videos
SDS
Documents

Documents

Product Certifications