missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top
Translucent polypropylene with raised graduations at primary scale points
£136.75 - £215.78
Specifications
Material | Polypropylene |
---|---|
Certifications/Compliance | ISO 6706 |
No. per Pack | 1/Pk. |
Disposable | Reusable |
Autoclavable | Autoclavable |
Product Code | Brand | dimCapacityMetric | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimCapacityMetric | Graduations | Price | Quantity & Availability | ||||
11317871
|
Corning™
3022P-50 |
1 mL |
£171.98
Pack of 12 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11387861
|
Corning™
3022P-25 |
0.5 mL |
£153.69
Pack of 12 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11347861
|
Corning™
3022P-10 |
0.2 mL |
£136.75
Pack of 12 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11357861
|
Corning™
3022P-100 |
1 mL |
£201.61
Pack of 12 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11397861
|
Corning™
3022P-250 |
2 mL |
£136.91
Pack of 6 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11327871
|
Corning™
3022P-500 |
5 mL |
£173.41
Pack of 6 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11377861
|
Corning™
3022P-1L |
10 mL |
£215.78
Pack of 6 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11307871
|
Corning™
3022P-2L |
20 mL |
£178.70
Pack of 3 |
In Stock
Log in to see stock. |
|||||
Description
Translucent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.
Specifications
Polypropylene | |
1/Pk. | |
Autoclavable |
ISO 6706 | |
Reusable | |
Hexagonal |