missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Use Bags for HYPERStack™ Vessels

Used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution

Brand:  Corning™ 91-200-76

Additional Details : Weight : 0.09830kg

 View more versions of this product

Product Code. 17203584

  • £178.82 / Each
Estimated Shipment: 12-12-2024
to see stock.

Description

Description

These single-use bags can be connected to tubing via tube welding or by using the pre-assembled multipurpose connectors. They can be used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution.
Film type: ULDPE
Corning media certificates are available on our Resource Library.
Specifications

Specifications

5 L
PVC tubing
1/Cs.
14 L x 0.37 I.D. x 0.62 in. O.D. chemically resistant, heat sealable flexible tubing, female MPC connector with 0.37 in. barb male MPC cap, male luer connector with female luer cap, swabbable valve, bag port with 0.5 in. barb
Hyperstack™ vessels to add quenching substrates to complete cell culture in an entirely closed solution
ULDPE
1/Pk.
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers