missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Use Bags for HYPERStack™ Vessels

Used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution

Brand:  Corning™ 91-200-75

Additional Details : Weight : 0.09830kg

 View more versions of this product

Product Code. 17293574

  • £174.34 / Each
Estimated Shipment: 22-11-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

These single-use bags can be connected to tubing via tube welding or by using the pre-assembled multipurpose connectors. They can be used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution.
Film type: ULDPE
Corning media certificates are available on our Resource Library.
Specifications

Specifications

5 L
Heat sealable flexible tubing
1/Ea.
Port 1-12 L x 0.118 I.D. x 0.164 in. O.D. PVC tubing, 0.37 in. x 0.12 in. reducer, Port 2-male MPC connector with 0.37 in. barb female MPC cap, male luer connector with female luer cap, swabbable valve, bag port with 0.5 in. barb
Hyperstack™ vessels to add trypsin substrates to complete cell culture in an entirely closed solution
ULDPE
1/Pk.
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers