missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Spatulas, V-scoop
GREENER_CHOICEBIOPHARMA

Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™ Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.

Brand:  Corning™ 3006

219.51 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10216051

  • £259.33 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Corning spatulas are designed to save time and to provide contamination-free samples.
  • Eliminates the recycling and resterilizing necessary with reusable spatulas.
  • Available in five different configurations.
  • Microspatulas available in two configurations.
  • Individually packaged.
  • Antistatic.
  • Sterile.
  • RNase-/DNase-free.
  • Nonpyrogenic.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Sterile
Single-use
Molecular biology applications, lyophilized samples and contamination-free sampling
V-scoop at one end and a larger round spoon at the other end
24.9 cm
USP Class VI, non-pyrogenic, RNase and DNase-free Certified
Spatula
9.8 in.
Polystyrene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number32124012 Certificate TypeCertificate of Quality Date21/04/2025 Catalog Number3006
Lot Number32224006 Certificate TypeCertificate of Quality Date12/04/2025 Catalog Number3006
Lot Number31924021 Certificate TypeCertificate of Quality Date10/04/2025 Catalog Number3006
Lot Number31624036 Certificate TypeCertificate of Quality Date05/04/2025 Catalog Number3006
Lot Number25424005 Certificate TypeCertificate of Quality Date15/03/2025 Catalog Number3006
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Sterile Spatulas, V-scoop > Spatula, V-Scoop/Spoon

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.