missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ U-Shaped Cell Culture Flasks
Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.
Brand: Corning™ 430720U
Description
- Cap Style: Available with Vented, Phenolic, or Plug Seal cap
- 75 cm2 cell growth area
- Fewer corners for easier scraping
- Easier grip with better access to the cap
- Tissue culture-treated surface
- Nonpyrogenic
- Resin meets USP Class VI specifications
- Sterile to SAL 10-6
- 100% leak tested
- BSE/TSE compliant
- Canted neck
- Molded-in graduations for volumetric measurement estimation
- Optional pipet removal of liquid via the pipet divot
- Access for up to 50mL pipets
- Stable stacking design
- USP Class VI polystyrene
- Manufactured in compliance with cGMP standards
Specifications
9.2 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
100/Cs. | |
U-shaped | |
Yes | |
U-shape | |
75 cm2 |
Orange | |
275 mL | |
Cell culture | |
Canted | |
5/Pk. | |
TC-Treated | |
Sterile | |
Plug Seal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.
Spot an opportunity for improvement?Share a Content Correction