missing translation for 'onlineSavingsMsg'
Learn More

Corning™ U-Shaped Cell Culture Flasks
GREENER_CHOICEBIOPHARMA

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

Brand:  Corning™ 430725U

 View more versions of this product

Product Code. 15370591

  • £265.00 / Pack of 100
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards
TRUSTED_SUSTAINABILITY
Specifications

Specifications

9.2 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
100/Cs.
U-shaped
Yes
U-shape
75 cm2
Black
275 mL
Cell culture
Canted
5/Pk.
TC-Treated
Sterile
Phenolic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.