missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal CellSTACK™ Caps
For filling, venting, and manipulation
Brand: Corning™ 3284
This item is not returnable.
View return policy
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation
Specifications
Orange | |
3.3 cm | |
0.25 in. I.D. tubing and 37mm filter | |
Single-use | |
Screw |
HDPE | |
For filling, venting, and manipulation, allows gas exchange while minimizing the risk of contamination | |
Cap, Filling | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction