missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Bulk Packed
Designed to assure a reliable fit with major brand pipetters
£34.90 - £361.37
Specifications
Sterility | Non-sterile |
---|---|
Format | Bulk |
For Use With (Equipment) | Universal Fit |
Graduated | Yes |
Material | Polypropylene |
Product Code | Brand | Format | Volume (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Volume (Metric) | Color | Price | Quantity & Availability | |||
10380331
|
Corning™
4844 |
Bulk | 1 to 200 μL | Natural |
£294.69
Pack of 10000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
10299141
|
Corning™
4845 |
Bulk | 1 to 200 μL | Yellow |
£294.69
Pack of 10000 |
In Stock
Log in to see stock. |
|||
10669321
|
Corning™
4846 |
Bulk | 100 to 1000 μL | Blue |
£361.37
Pack of 10000 |
In Stock
Log in to see stock. |
|||
10005451
|
Corning™
4862 |
Bulk | 1 to 200 μL | Natural |
£34.90
Pack of 1000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
10153761
|
Corning™
4866 |
Bulk | 1 to 200 μL | Yellow |
£34.90
Pack of 1000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
10163761
|
Corning™
4868 |
Bulk | 100 to 1000 μL | Blue |
£36.70
Pack of 1000 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
Description
Designed to assure a reliable fit with major brand pipetters
- Beveled orifice helps ensure accurate fluid delivery
- 1–200μL tips are graduated at 10, 50 and 100μL
- 100–1000μL tips are graduated at 250, 500, and 1000μL
- Choice of sterile or nonsterile
- Bulk packed tips are nonsterile and very economical
Specifications
Non-sterile | |
Universal Fit | |
Polypropylene |
Bulk | |
Yes |