missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Corrugated FEP Tubing
Providing high flexibility and excellent chemical resistance, this Corrugated FEP Tubing maintains its shape and prevents kinking.
Brand: Masterflex™ 06407-66
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Does not limit pressure or vacuum abilities
- Sold in lengths of 5 feet, each length has alternating sections of corrugated and noncorrugated tubing, with noncorrugated sections at both ends
- Temperature range from −184° to +205°C
- Withstands 27 in. Hg vacuum
Specifications
17.2 mm | |
19.05 mm | |
0.8 mm | |
-184°C | |
Sterile | |
120 psi | |
205°C |
FEP | |
1.5 m | |
Compression fittings | |
1 Each | |
Translucent | |
27 in. Hg |