missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Corrugated FEP Tubing
Providing high flexibility and excellent chemical resistance, this Corrugated FEP Tubing maintains its shape and prevents kinking.
£109.00 - £330.72
Specifications
Material | FEP |
---|---|
Overall Length (Metric) | 1.5 m |
Min. Operating Temperature (Metric) | -184°C |
Packaging Quantity | 1 Each |
Sterility | Sterile |
Product Code | Brand | For Use With | Diameter (Metric) Inner | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Diameter (Metric) Inner | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
11888013
|
Masterflex™
06407-52 |
Barbed fittings | 9.39 mm | 200 psi | 0.8 mm |
£170.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11818033
|
Masterflex™
06407-66 |
Compression fittings | 17.2 mm | 120 psi | 0.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11878013
|
Masterflex™
06407-50 |
Barbed fittings | 6.35 mm | 250 psi | 0.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Does not limit pressure or vacuum abilities
- Sold in lengths of 5 feet, each length has alternating sections of corrugated and noncorrugated tubing, with noncorrugated sections at both ends
- Temperature range from −184° to +205°C
- Withstands 27 in. Hg vacuum
Specifications
FEP | |
-184°C | |
Sterile | |
27 in. Hg |
1.5 m | |
1 Each | |
Translucent | |
205°C |