Learn More
Corning™ 8-Well Polypropylene PCR Tube Strips
Manufactured from thin-walled polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Corning™ 8-Well PCR Tube Strips are color coded for easy sample identification.
£524.90 - £539.90
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 60/Pk. |
Closure Material | Polypropylene |
For Use With (Equipment) | Heat blocks to optimize heat transfer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10584211
|
Corning™
6547 |
Assorted |
£539.90
Pack of 300 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10348421
|
Corning™
6542 |
Clear |
£524.90
Pack of 300 |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Tube strips consist of eight 0.2 mL thin wall polypropylene tubes connected together. Dual connectors between adjacent tubes eliminate inadvertent breakage during sample handling. Tube strips are designed for precise fit in thermal cyclers to optimize heat transfer. Thermowell GOLD cap strips are sold separately from Thermowell GOLD tube strips. Original Thermowell tube strips and cap strips are packaged together. Tube strips are RNase-/DNase-free, and are autoclavable at 121°C.
Cat. No. 6547 has 60 of each color per bag; 1 bag of each color per case.
Cat. No. 3742 is designed for real-time PCR. Suitable for use with Thermowell GOLD 0.2 mL 1 x 8 PCR tube strips and 96-well microplates.
Order Info
Cap strips are packaged together with tube strips.
Specifications
RNase, DNase-free | |
60/Pk. | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
Autoclavable | |
Thin Wall 8-Strip PCR Tube |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Strip |