missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Thermowell™ 96-Well Polypropylene PCR Microplates
Constructed of medical grade polypropylene to accommodate wide temperature changes that might occur from storage to thermal cycling. Corning™ Thermowell™ 96-Well Polypropylene PCR Microplates are ideal for the polyerase chain reaction (PCR) method of DNA amplification.
£172.37 - £530.64
Specifications
Certified | DNase and RNase-free |
---|---|
Format | Standard |
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Barcode | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Barcode | Color | Price | Quantity & Availability | ||||
10727811
|
Corning™
6551 |
No Barcode | Natural |
£172.37
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10363173
|
Corning™
3758 |
Includes Barcode | Clear |
£530.64
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
Corning Thermowell GOLD 96-well PCR microplates are offered in four formats to ensure maximum flexibility and a perfect match for your applications. The original Thermowell 96-well PCR microplates are universal fit and can be cut into 3 x 8 well segments.
Specifications
DNase and RNase-free | |
8 x 12 | |
96 | |
200 μL |
Standard | |
Polypropylene | |
Non-sterile | |
Conical Bottom (V-well) |