Learn More
Corning™ Polypropylene PCR Tubes with Attached Cap
Manufactured from thin-walled polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Corning™ PCR Tubes withstand forces up to 10,000 x g.
Brand: Corning™ 6531
Code : 66
Additional Details : Weight : 0.00256kg
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Clear | |
96/Pk. | |
Heat blocks for fast heat transfer | |
Non-sterile | |
10,000 x g | |
Autoclavable | |
Thin Wall PCR Tube |
Clear | |
0.2 mL | |
Polypropylene | |
Conical bottom | |
Polypropylene | |
Domed | |
Tube |