Learn More
Invitrogen™ CountBright™ Plus Absolute Counting Beads
Calibrated suspension of ∼4 μm beads that encapsulate dyes that are excitable across a wide range of UV-IR wavelengths and brightly fluoresce in the emission range of 385-860 nm.
Brand: Invitrogen™ C36995
284.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Additional Details : Weight : 0.01360kg
Description
- Help to determine the count.
- The concentration of cells in the original sample.
- Beads are on-scale with most cell types, including human whole lysed blood, for ease of use
- >95% singlets for improved accuracy
- Excited by UV-IR lasers for an expanded emission range (385–860 nm)
Specifications
|
|
Room Temperature | |
CountBright™ |
Cell Counting Bead | |
4 μm |
For Research Use Only. Not for use in diagnostic procedures.