missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Cover Glasses for Microscope Slides

Manufactued from hydrolytic class 1 pure clear borosilicate glass for excellent chemical resistance.

Brand:  BRAND™ 470045

55.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15202469

  • £72.70 / Pack of 2000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Thickness between 0.13 and 0.17mm
  • Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5
  • Fully automated production guarantees ready-for-use quality: clean, dust and grease-free, distortion-free
  • Flatness within ± 3μm
  • Pack quantity for square shape is 2000 (10 boxes of 200); pack quantity for rectangular shape is 1000 (10 boxes of 100)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Square
#1 (0.13 to 0.16 mm)
2000 (10 Boxes of 200)
Borosilicate Glass
18 x 18 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.