missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Coverglass Staining Racks
Hold 22mm or 24mm coverslips securely with Epredia™ Coverglass Staining Racks. Available in two sizes.
Brand: Epredia™ 116
This item is not returnable.
View return policy
Description
- Made of welded stainless steel
- Fits in Vertical Staining Jar or Glass Beaker
Thirty-coverslip Rack:
- Includes a spring-type detachable handle
- Measures 4 x 11 x 1.2 in. (10.2 x 2.8 x 3.0 cm)
Specifications
Coverslip Staining Rack | |
Slides | |
5 |
Five-coverslip rack | |
Stainless Steel | |
22 or 24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction