missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Coverglass Staining Racks

Hold 22mm or 24mm coverslips securely with Epredia™ Coverglass Staining Racks. Available in two sizes.

£239.00 - £257.00

Specifications

Product Type Coverslip Staining Rack
Holds Slides
Material Stainless Steel
Length (Metric) Slide 22 or 24 mm
View More Specs

Products 2
Product Code Brand Description Positions Price Quantity & Availability  
Product Code Brand Description Positions Price Quantity & Availability  
12627706
View Documents
Epredia™
114
30-coverslip rack 30
£257.00
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
12617706
View Documents
Epredia™
116
Five-coverslip rack 5
£239.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Made of welded stainless steel
Five-coverslip Rack:
  • Fits in Vertical Staining Jar or Glass Beaker
Thirty-coverslip Rack:
  • Includes a spring-type detachable handle
  • Measures 4 x 11 x 1.2 in. (10.2 x 2.8 x 3.0 cm)
Specifications

Specifications

Coverslip Staining Rack
Slides
Stainless Steel
22 or 24 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.