missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC Quick-Disconnect Hose Barb Fitting Body
Quick Disconnect couplings feature a thumb latch for easy assembly.
Brand: Cole-Parmer™ 06361-09
This item is not returnable.
View return policy
Description
- CPC Quick-Disconnect Hose Barb Fitting Body
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size
- Plug insert into body to connect fitting
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the thumb latch on the coupling body
Specifications
Hose Barb Fitting Body | |
Autoclavable | |
3.58 cm | |
1/8 in. | |
Autoclave or Ethylene Oxide | |
120 psi | |
180°F |
Quick-Disconnect x Barb, Nonvalved Connection | |
Acetal | |
1/16 in. | |
1/16 in. | |
Buna N | |
28 in. Hg | |
82°C |