missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC Quick-Disconnect Hose Barb Fitting Body
Quick Disconnect couplings feature a thumb latch for easy assembly.
£11.34 - £11.95
Specifications
Product Type | Hose Barb Fitting Body |
---|---|
Description | Quick-Disconnect x Barb, Nonvalved Connection |
Autoclavable | Autoclavable |
Material | Acetal |
Sterilization Method | Autoclave or Ethylene Oxide |
Description
- CPC Quick-Disconnect Hose Barb Fitting Body
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size
- Plug insert into body to connect fitting
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the thumb latch on the coupling body
Specifications
Hose Barb Fitting Body | |
Autoclavable | |
Autoclave or Ethylene Oxide | |
120 psi | |
180°F |
Quick-Disconnect x Barb, Nonvalved Connection | |
Acetal | |
Buna N | |
28 in. Hg | |
82°C |