missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC Quick-Disconnect Hose Barb Insert
Quick Disconnect couplings feature a thumb latch for easy assembly.
Brand: Cole-Parmer™ 06364-42
This item is not returnable.
View return policy
Description
- CPC Quick-Disconnect Hose Barb Insert
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size
- Plug insert into body to connect fitting
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the thumb latch on the coupling body
Specifications
Hose Barb Insert Fitting | |
Not Autoclavable | |
1/8 in. | |
1/8 in. | |
Ethylene Oxide, Gamma | |
White | |
28 in. Hg | |
71°C |
Quick-Disconnect x Barb Connection | |
Polypropylene | |
1/8 in. | |
1/8 in. | |
EPR | |
100 psi | |
160°F |