missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC Quick-Disconnect Hose Barb Insert
Quick Disconnect couplings feature a thumb latch for easy assembly.
£7.15 - £7.90
Specifications
Product Type | Hose Barb Insert Fitting |
---|---|
Description | Quick-Disconnect x Barb Connection |
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Sterilization Method | Ethylene Oxide, Gamma |
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
15476553
|
Cole-Parmer™
06364-42 |
1/8 in. |
£7.90
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
15406573
|
Cole-Parmer™
06364-82 |
1/4 in. |
£7.15
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- CPC Quick-Disconnect Hose Barb Insert
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size
- Plug insert into body to connect fitting
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the thumb latch on the coupling body
Specifications
Hose Barb Insert Fitting | |
Not Autoclavable | |
Ethylene Oxide, Gamma | |
100 psi | |
160°F |
Quick-Disconnect x Barb Connection | |
Polypropylene | |
EPR | |
28 in. Hg | |
71°C |