missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Polypropylene Pipe Adapter Bodies
Quick Disconnect couplings feature a thumb latch for easy assembly
£20.70 - £24.65
Specifications
Type | Adapter |
---|---|
Temperature (English) Max. | 160°F |
Temperature (Metric) Max | 71°C |
Description | Quick-Disconnect x NPT(M) Connection |
Sterilization Method | Ethylene Oxide (ETO) or Gamma |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
15447053
|
Cole-Parmer™
31303-07 |
3/4 in. |
£20.70
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
15437053
|
Cole-Parmer™
31303-06 |
1/2 in. |
£24.65
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
- Plug insert into coupling body to connect
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the button on the coupling body
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
- All fitting bodies have 316 SS latch springs and EPDM seals
Specifications
Adapter | |
71°C | |
Ethylene Oxide (ETO) or Gamma | |
60 psi |
160°F | |
Quick-Disconnect x NPT(M) Connection | |
Polypropylene |