missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Valved Coupling Insert
Quick-disconnect fitting with simple push-to-connect interface for your rigid tubing
Brand: Cole-Parmer™ 31304-30
This item is not returnable.
View return policy
Description
- Plug insert into body to connect fitting.
- Fitting halves lock in place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
- spring-operated valve in each fitting half seals the flow path.
- Straight-through fittings without shutoff valves are also available.
- All fitting bodies have 316 stainless steel springs and latches.
Specifications
Quick-Disconnect Valved Coupling Insert | |
180°F | |
Quick-Disconnect x Push-to-Connect | |
Autoclave or Ethylene Oxide (ETO) | |
Acetal |
White | |
82°C | |
1/4 x 1/4 in. | |
4.6 cm | |
120 psi |