missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Crawler ALU 34581 Shoes
ESD dissipative shoe is Sanitized™ treated. In cludes TPU sole with extremly high slip resistance.
£125.43 - £132.96
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
---|---|
Color | Black, Blue |
Material | Velour |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15690018
|
Abeba™
34581/36 |
36 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600028
|
Abeba™
34581/37 |
37 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610028
|
Abeba™
34581/38 |
38 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15620028
|
Abeba™
34581/39 |
39 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15630028
|
Abeba™
34581/40 |
40 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15640028
|
Abeba™
34581/41 |
41 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15650028
|
Abeba™
34581/42 |
42 |
£125.43
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15660028
|
Abeba™
34581/43 |
43 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15670028
|
Abeba™
34581/44 |
44 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690028
|
Abeba™
34581/46 |
46 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600038
|
Abeba™
34581/47 |
47 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610038
|
Abeba™
34581/48 |
48 |
£132.96
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680028
|
Abeba™
34581/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S1 SRC
- Velours
- Black/Blue
- Aluminum toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3577)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
Specifications
CE EN ISO 20345:2011 S1 SRC | |
Velour | |
Polyurethane | |
Aluminum |
Black, Blue | |
Slip-resistant | |
34581 |