missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Crawler ALU 4500 Shoes
Aluminum toe cap provides lightweight toe protection. Sanitized™ treated.
£117.31 - £124.35
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15671498
|
Abeba™
4500/36 |
36 |
£124.35
1 pair |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
15691498
|
Abeba™
4500/38 |
38 |
£124.35
1 pair |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
15681498
|
Abeba™
4500/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15601508
|
Abeba™
4500/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15611508
|
Abeba™
4500/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15621508
|
Abeba™
4500/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15631508
|
Abeba™
4500/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15641508
|
Abeba™
4500/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15651508
|
Abeba™
4500/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15661508
|
Abeba™
4500/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15671508
|
Abeba™
4500/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15681508
|
Abeba™
4500/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15691508
|
Abeba™
4500/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White/grey
- Aluminum toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3577)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Upper one piece
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Aluminum |
White | |
Slip-resistant | |
4500 |