missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Crimp Neck Vial, Clear Glass
Flat bottom.
£48.35 - £118.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Neck Style | Crimp |
Base Style | Flat Bottom |
Quantity | 100 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11530535
|
Fisherbrand™
20 09 0289 |
50 mL |
£118.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11560535
|
Fisherbrand™
20 09 0343 |
118.8 mL |
£48.35
Pack of 88 |
In Stock
Log in to see stock. |
||||||
Description
- Crimp Neck
- Flat bottom
- Glass
- Clear
Specifications
Clear | |
Crimp | |
100 | |
No |
Glass | |
Flat Bottom | |
ND20 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Crimp Neck Vial, Clear Glass