missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped

Use with containers, vessel, stirrers, and stirring hot plates. Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped, offer improved stirring action.

Brand:  Fisherbrand™

Additional Details : Weight : 0.09540kg

 View more versions of this product

Product Code. 16265791

  • £31.60 / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stirrer
  • Provides a deep, quiet vortex even at relatively high speeds
  • Autoclavable
Specifications

Specifications

1.25 in.
30 x 30 x 10mm
White
1.25 in.
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cross
PTFE encapsulated Alnico V magnet core
10mm
2/Pk.
30mm
Yes
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers