missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Marker Pen Set
Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.
£54.56 - £140.16
Specifications
Type | Cryo Marker Pen Set |
---|---|
Temperature Range | -200°C, -328°F |
For Use With (Equipment) | cryovials and boxes |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15289134
|
Thermo Scientific™
4000221 |
Multi-color |
£54.56
Pack of 4 |
In Stock
Log in to see stock. ![]() |
||||||
15611105
|
Thermo Scientific™
4000222 |
Black |
£140.16
Pack of 4 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.
- Multicolor set is available; includes 4 fine-tip pens in black, blue, green and red
- Warranty varies by country, please contact us for details
Specifications
Cryo Marker Pen Set | |
-200°C, -328°F | |
cryovials and boxes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Cryo Marker Pen Set