Learn More
Thermo Scientific™ CryoBox™ Freezer Racks
Stack and organize standard cryogenic vial storage boxes with these freezer racks.
Brand: Thermo Scientific™ DS5035-0009
Code : NEW
Additional Details : Weight : 1.19000kg
Description
Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.
- Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
- Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
- Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers
Specifications
Silver | |
9 CryoBoxes/Rack | |
Stainless Steel |
3.375 x 3.25 x 19.75 in. (8.4 x 8.3 x 50.2 cm) | |
Vertical | |
Freezer Rack |