Learn More
Thermo Scientific™ CryoBox™ Freezer Racks
Stack and organize standard cryogenic vial storage boxes with these freezer racks.
Brand: Thermo Scientific™ 5038-4322
Code : 55
Additional Details : Weight : 6.16500kg
Description
Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.
- Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
- Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
- Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers
Specifications
Silver | |
12 CryoBoxes/Rack | |
Horizontal | |
Cryogenic Box Storage Rack, Horizontal |
5.625 x 8.875 x 17.5 in. (22.5 x 44.4 x 14.3 cm) | |
2/cs. | |
Stainless Steel |