Learn More
Thermo Scientific™ CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™ 341483
539.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage

Specifications
Polycarbonate, 132 x 132 x 78mm | |
Polycarbonate | |
Cryo Box | |
Nunc | |
10 x 10 | |
5.25 in. | |
5.25 in. | |
3.063 in. | |
5 kg |
White | |
Square | |
100 (3.6 mL Vials) | |
4/Pk., 24/Cs. | |
132 x 132 x 78 mm | |
132 mm | |
132 mm | |
78 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7236615010 | Certificate of Compliance | 19/07/2017 | 341483 |
7260555010 | Certificate of Compliance | 19/07/2017 | 341483 |
7222243010 | Certificate of Compliance | 18/07/2017 | 341483 |
1073504-COC | Certificate of Compliance | 17/04/2017 | 341483 |
1081984-COC | Certificate of Compliance | 17/04/2017 | 341483 |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.