Learn More
Eppendorf™ CryoCube™ F740
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001082310
212.40 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Additional Details : Weight : 6.50000kg
Description
- Stainless steel rack for boxes
Specifications
Freezer Rack | |
4 x 4 | |
Gray | |
Stainless Steel | |
Rectangular | |
No | |
76 mm (3 in.) Boxes | |
563 mm | |
331 mm |
Rack | |
Not Autoclavable | |
Boxes | |
16 | |
4 Tiers | |
Non-sterile | |
5.5 x 22.2 x 13 in. | |
140 mm |