missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
£200.00 - £276.00
Specifications
Product Type | Freezer Rack |
---|---|
Includes | Rack |
Autoclavable | Not Autoclavable |
Color | Gray |
Holds | Boxes |
Product Code | Brand | Array | Height (Metric) | Shelves | Dimensions (L x W x H) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Height (Metric) | Shelves | Dimensions (L x W x H) | Price | Quantity & Availability | ||
15814108
|
Eppendorf™
6001072210 |
4 x 8 | 449 mm | 8 | 5.5 x 22.2 x 17.7 in. |
£276.00
Each |
In Stock
Log in to see stock. |
||
17789988
|
Eppendorf™
6001072510 |
4 x 3 | 414 mm | 3 Tiers | 5.5 x 22.2 x 16.3 in. |
£200.00
Each |
In Stock
Log in to see stock. |
||
17894767
|
Eppendorf™
6001072910 |
4 x 6 | 412 mm | 6 | 5.5 x 22.2 x 16.2 in. |
£221.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17372140
|
Eppendorf™
6001082410 |
4 x 3 | 324 mm | 3 Tiers | 5.5 x 22.2 x 12.8 in. |
£214.00
Each |
In Stock
Log in to see stock. |
||
17171812
|
Eppendorf™
6001082510 |
4 x 2 | 276 mm | 2 Tiers | 5.5 x 22.2 x 10.9 in. |
£208.00
Each |
In Stock
Log in to see stock. |
||
17877917
|
Eppendorf™
6001082310 |
4 x 4 | 331 mm | 4 Tiers | 5.5 x 22.2 x 13 in. |
£236.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17887917
|
Eppendorf™
6001082910 |
4 x 5 | 334 mm | 5 | 5.5 x 22.2 x 13.5 in. |
£230.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Stainless steel rack for boxes
Specifications
Freezer Rack | |
Not Autoclavable | |
Boxes | |
Rectangular | |
Non-sterile | |
140 mm |
Rack | |
Gray | |
Stainless Steel | |
No | |
563 mm |