missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740

Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.

Brand:  Eppendorf™ 6001082910

219.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17887917

  • £235.94 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Stainless steel rack for boxes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rack
4 x 5
Gray
Stainless Steel
Rectangular
No
64 mm (2.5 in.) Boxes
563 mm
334 mm
Freezer Rack
Not Autoclavable
Boxes
20
5
Non-sterile
5.5 x 22.2 x 13.5 in.
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers