missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740
Polyurethane foam insulation combined with a highly efficient cooling system achieve and maintain ultra-low temperatures. Eppendorf™ CryoCube™ F740 is known for its energy efficiency, reliability, and worry-free, long-term sample preservation.
Brand: Eppendorf™ F740320011
16988.05 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
Specifications
Air-cooled | |
Left Handle | |
Vacuum, Polyurethane Foam | |
3 Shelves with Left Handle | |
Keypad | |
F740hi | |
230 V 50 Hz |
740 L | |
3 | |
3 | |
CE | |
5 years | |
CO2 or LN2 Optional |