Learn More
Fisherbrand™ Cryogenic Labels for Cryogenic Storage
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy-to-use dispenser box with 20 sheets per pack.
Brand: Fisherbrand™ 15910A
13.60 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy to use dispenser box with 20 sheets per pack.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to +121°C (-321° to +250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in laser printer-compatible sheets (see Cat. Nos. 15-930 and 15-940 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Specifications
White | |
Cryogenic Label | |
1.5 to 2 mL tubes | |
0.5 x 1.25 in. | |
-321 to 250°F | |
0.5 in. x 1.25 in. |
Label | |
Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
1000/Roll | |
1.2 x 3.1 cm | |
-196°C to +121°C |