Learn More
Fisherbrand™ Cryogenic Labels for Cryogenic Storage
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy-to-use dispenser box with 20 sheets per pack.
£13.00 - £64.91
Specifications
Format | Label |
---|---|
Product Type | Cryogenic Label |
For Use With (Application) | Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications |
Temperature Range (English) | -321 to 250°F |
Temperature Range (Metric) | -196°C to +121°C |
Product Code | Brand | Color | Quantity | For Use With (Equipment) | Size (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | For Use With (Equipment) | Size (English) | Price | Quantity & Availability | ||
17807281
|
Fisherbrand™
|
Blue | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17847281
|
Fisherbrand™
|
Purple | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17877281
|
Fisherbrand™
|
White | 5000/Pk. | 0.5 to 1.5mL tube | 0.375 in. dia. |
£64.91
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17857281
|
Fisherbrand™
|
White | 1000/Roll | 0.2mL PCR Tubes | 0.25 x 0.75 in. |
£16.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17827281
|
Fisherbrand™
|
Green | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.65
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17807291
|
Fisherbrand™
|
White | 1000/Roll | 15 and 50 mL tube | 0.75 in. dia. |
£19.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17867281
|
Fisherbrand™
|
White | 1000/Roll | 0.5 to 1.5mL tube | 0.375 in. dia. |
£13.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17897271
|
Fisherbrand™
|
White | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.20
Each |
In Stock
Log in to see stock. |
||
17897281
|
Fisherbrand™
|
White | 1000/Roll | 1.5 and 2 mL tubes | 0.5 in. dia |
£16.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17887281
|
Fisherbrand™
|
Assorted | 5000/Pk. | 0.5 to 1.5mL tube | 0.375 in. dia |
£63.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17837281
|
Fisherbrand™
|
Yellow | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.65
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
17817281
|
Fisherbrand™
|
Red | 1000/Roll | 1.5 to 2 mL tubes | 0.5 x 1.25 in. |
£16.65
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
Description
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy to use dispenser box with 20 sheets per pack.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to +121°C (-321° to +250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in laser printer-compatible sheets (see Cat. Nos. 15-930 and 15-940 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Specifications
Label | |
Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
-196°C to +121°C |
Cryogenic Label | |
-321 to 250°F |