missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cryogenic Labels for Cryogenic Storage
GREENER_CHOICE

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy-to-use dispenser box with 20 sheets per pack.

Brand:  Fisherbrand™ 15920B

 View more versions of this product

Product Code. 17877281

  • £70.70 / Each
Estimated Shipment: 26-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Comes in an easy to use dispenser box with 20 sheets per pack.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to +121°C (-321° to +250°F)

 

  • No need to self-laminate
  • Thinner labels allow tubes to fit most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in laser printer-compatible sheets (see Cat. Nos. 15-930 and 15-940 Series)

 

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Specifications

Specifications

White
Cryogenic Label
0.5 to 1.5mL tube
0.375 in. dia.
-196°C to +121°C
0.95 cm
Label
Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
5000/Pk.
-321 to 250°F
0.375 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24160

    Expires2025-01-31

    Days

    15

    Hours

    20

    Minutes

    38

    Seconds

    5
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2025 and 31/01/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cryogenic Labels for Cryogenic Storage > 0.375 in. dia.; Roll of 5000; White; Dots

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.