missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Ambidextrous Gloves

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Industry-leading gloves offering unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Certifications/Compliance | PPE Category III by EC Council Directive 89/686/EEC. Tested in accordance with the EN Norms EN420:2003, ISO 16604 procedure B:2004, EN1149-5:2003, EN421:2004, Meets or exceeds AQL 0.65 G1 Inspection for pinholes, ISO 9001 and ISO 13485, FDA CFR 21 part 820 |
Classification | PPE Category III |
Accelerator Free | Yes |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Smooth |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Documents
Scientific Resources
Brochures
Kimtech Lab Gloves Brochure
File size: 3.4 MB
Cosmetic and chemical industries
File size: 3.8 MB
Applications and solutions series: Safety edition
File size: 7.7 MB
Water analysis
File size: 7.3 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Ambidextrous Gloves >
Spot an opportunity for improvement?Share a Content Correction