missing translation for 'onlineSavingsMsg'
Learn More
Ansell Edmont™ Microflex™ Extended Cuff Disposable Nitrile Gloves Product Code.: 15557304
Add to basket

Ansell Edmont™ Microflex™ Extended Cuff Disposable Nitrile Gloves

Product Code. 15557304
Medium
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

Product Code. 15557304

Brand: Ansell Edmont™ 93243080

Edge
Add to basket
Add to basket

Provide additional protection to the upper arm and extra security against cross contamination. Made with soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down.

  • 400mm elbow-length cuff provides extra security against cross contamination
  • Made with soft nitrile formulation for comfortable fit and feel
  • Textured fingers and palm ensure a secure grip in a variety of applications
  • Nitrile formulation offers greater puncture resistance and chemical resistance than natural rubber latex
  • Gloves are packed in polybags to help protect product integrity
TRUSTED_SUSTAINABILITY

Specifications

Back Material 108mm
Certifications/Compliance ASTM D 3577, TYPE II, CE 0493
Color Blue
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (Metric) 0.12 mm
Finger Style Textured
Glove Cuff Style Extended, Beaded
Model 93-243
Packaging Type Polybag
Puncture Rating 1.5 AQL
Quantity 100 Pk.
Tensile Strength 14 MPa
Length (Metric) 400 mm
Width (Metric) 96 mm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Edmont™ Microflex™ Extended Cuff Disposable Nitrile Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.