missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Cryotubes, PP, with Internal Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile

Cryogenic Tube with Screw Cap designed for storage of biological material in the gas phase of liquid nitrogen.

Brand:  BRAND™ 114840

301.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10024220

  • £373.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen. WARNING: for research purpose only!
  • PP, graduated, outer-Ø 12.5 mm, U-bottom.
  • Large frosted marking area and colored cap inserts for easy sample identification.
  • Temperature stability to -196 °C.
  • Sterility/SAL (Sterility Assurance Level) 10-3.
  • γ-ray sterile and autoclavable at 121 °C (2 bar), acc. DIN EN 285.
  • Vessels without a stand ring can be centrifuged up to RZB 14000.
  • BIO-CERT™ Cell Culture Quality: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.5 mm
γ-sterile
1.2 mL
Internal
Sterile
20.6 cm
Cryogenic Storage Tube
Autoclavable
Flat, Self-standing
36.3 cm
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Cryotubes, PP, with Internal Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile > Capacity: 1.2 mL; Flat Bottom

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.