missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoMed™ with OPC UA, General Purpose
BIOPHARMA

Thermo Scientific CryoMed Controlled-Rate Freezers with OPC UA are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.

Brand:  Thermo Scientific™ TSCM17FV

 View more versions of this product

Product Code. 17515865

  • £34327.47 / Each
Estimated Shipment: 27-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Controlled-rate Freezer with Printer
-180°C to +50°C
Powder-coated steel
Touchscreen user interface
Front-loading
13 x 7 x 12 in. (33 x 17.8 x 30.5 cm)
Yes
Thermo Fisher Connect compatible
CEE 7/7
<380
17 L
Stainless Steel
CE
Warranty varies by region. Contact your local sales representative for more information.
24.3 x 37.3 x 21.7 in. (61 x 94.7 x 55.1 cm)
USB and OPC UA (ethernet)
PC Interface software supported
5.5A
220-230V, 50-60Hz
154 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ CryoMed™ with OPC UA, General Purpose >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.