missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ CryoStar™ NX50 Cryostat

Manual cryostat designed to accommodate the needs of the routine clinical laboratory by offering a form-fitting ergonomic design, with optional height adjustment, vacutome and cold D disinfection.

Brand:  Epredia™ 957240


Code : 03

Additional Details : Weight : 200.00000kg

 View more versions of this product

Product Code. 13405959

  • £33345.00 / Each
Estimated Shipment: 09-09-2024
to see stock.

Description

Description

The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.

Ergonomic/Safety features

  • Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
  • Body contoured band and integrated arm rest controls
  • Motorised coarse advance to max 3 mm/s
  • Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
  • Handwheel lock, blade guard and magnetic blade removal tool
  • 3 Program memory for storage of regular sectioning parameters
  • Touch screen operation with intuitive software to accommodate multiple users
  • Manual sectioning - For motorized sectioning please see the NX70 cryostat
Cryochamber features
  • Spacious stainless steel chamber for workflow organisation
  • Chamber cooling to -25°C±2°C (at 20°C ambient)
  • Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
  • Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
  • 18 cryobar storage positions including 1 quick freeze location
  • Integrated peltier fast freezing device rapidly cools to -57°C±3°C
  • Vacutome (Optional) for stretching of cryosections
Microtome features
  • Manual light touch rotary flywheel
  • Section thickness from 0.5 μm to 500 μm
  • Precise stepping motor blade advance for minimal vibration
  • when sectioning
  • Vertical stroke length of 64 mm
  • 48 mm horizontal feed range
  • 20 μm specimen retraction on return stroke, with optical indication
  • Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation

  • Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
  • Optional features include integrated height control, cold disinfection module and vacutome system

Specifications

Specifications

Cryostat
Object Cooling, Peltier, Height Adjustment, Vacutome, Cold Disinfection
-27°C; to -20°C ±2°C at +20° to +30°C Room Temperature
y-axes 8° adjustable for increased stability; Z axis adjustable 360°
43 ±2°C at +20°C Room Temperature
64 mm
Motorized (on/off)
-57°C ±3°C (-70.6°F +35.6° to -26.6°F) at +20°C/+58°F ambient
Manually adjusted to specimen size
48 mm
100 cm
82 to 112 cm
75.5 cm
220/240 V
200 kg
Programmed/Immediate
Stepper motor controlled through simple touch screen display
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section)
20 μm
5 to 30μm in 5μm steps; 30 to 100μm in 10μm steps; 100 to 200μm in 20μm steps; 200 to 500μm in 50μm steps
Disposable blade carrier 8 to 16°
OPHVD
Manual
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps
39.4 in.
32.3 to 44.0 in.
29.7 in.
50/60 Hz
440 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers