missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Crystal Polystyrene Transmission Lab Box

Use these boxes for a variety of storage needs. Multiroir™ Crystal Polystyrene Transmission Lab Boxes are ideal for conservation, storage and presentation of products. Boxes are made of crystal polystyrene, a resistant material obtained by polymerization of styrene monomer CH2 = CH-Ph.

Brand:  Multiroir™ 45104

 View more versions of this product

Product Code. 11742944

  • £30.20 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Transparent, stackable and highly resistant to UV
  • Integrated Label holder
  • Chemically inert plastic
  • Food contact quality
  • Funds and above have male-female reliefs that lock stacking and provide perfect storage stability
  • The tight tolerances of the fitting of the cover on the base ensure a good seal
Specifications

Specifications

1.3 L
Transparent
Rectangular
Transmission Lab Box
120 L x 75 H mm
175 mm
75 mm
0.2 kg
Slip Lid
Polystyrene
Storing and Presenting Products
1/Pk.
120 mm
180 mm
65 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Multiroir™ Crystal Polystyrene Transmission Lab Box > Capacity: 1.3L; Dimensions: 120L x 75mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.