missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ CS-CLASSIC One-Door Safety Storage Cabinet
For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.
Brand: Asecos™ 3055704130567
587.99 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 31.00000kg
Description
- Robust construction and longevity – sturdy all-welded construction for high industrial requirements
- High-quality, scratch-resistant outer body
- Double-walled door construction
- In accordance with TRGS 510
- Available with double or single wing doors
- Modern bicolor design
- Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
- Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
- Interior equipment available includes height-adjustable shelves, pull-out shelves and bottom collecting sumps
- Powder-coated textured surface
- No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle
Specifications
Powder-coated sheet steel construction | |
Safety storage cabinet | |
Powder-coated | |
520 x 545 x 1105 mm | |
493 x 486 x 990 mm | |
Shelves: 50 kg each, Insert: 50 kg, Sump 22 L, Maximum load: 400 kg | |
1 |
2 x 50 kg powder-coated sheet steel shelves; 1 x 50 kg galvanized sheet steel insert; 1 x 22 L galvanized sheet steel sump | |
Storage of non-flammable and toxic substances | |
Steel | |
54.5 kg | |
Light Gray | |
Wing | |
TRGS 510 |