missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ CS-CLASSIC One-Door Safety Storage Cabinet
For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.
£614.27 - £626.99
Specifications
Certifications/Compliance | TRGS 510 |
---|---|
Dimensions (D x W x H) | 520 x 545 x 1105 mm |
Dimensions (D x W x H) Interior | 493 x 486 x 990 mm |
Material | Steel |
Product Type | Safety storage cabinet |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15746018
|
Asecos™
3055704030565 |
Yellow |
£614.27
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15779739
|
Asecos™
3055704130567 |
Light Gray |
£626.99
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Robust construction and longevity – sturdy all-welded construction for high industrial requirements
- High-quality, scratch-resistant outer body
- Double-walled door construction
- In accordance with TRGS 510
- Available with double or single wing doors
- Modern bicolor design
- Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
- Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
- Interior equipment available includes height-adjustable shelves, pull-out shelves and bottom collecting sumps
- Powder-coated textured surface
- No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle
Specifications
TRGS 510 | |
493 x 486 x 990 mm | |
Safety storage cabinet | |
Storage of non-flammable and toxic substances | |
1 |
520 x 545 x 1105 mm | |
Steel | |
Wing | |
Shelves: 50 kg each, Insert: 50 kg, Sump 22 L, Maximum load: 400 kg | |
Powder-coated |