missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Biosciences™ CS&T Research Beads for use with BD FACSDiva™ Version 7 or Later (RUO)
Automatically characterize, track, and report measurements of supported BD digital flow cytometers.
£255.00 - £682.00
Specifications
Product Type | Fluorescent Polystyrene Beads |
---|---|
Stability | The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 24 hours at 2°C–8°CC or 8 hours at 15°C–25°C when protected from light |
Product Code | Brand | Content And Storage | No. of Tests | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | No. of Tests | Price | Quantity & Availability | ||||
15836329
|
BD Biosciences™
655050 |
Store vials at 2°C–8°C and protect from light. Do not freeze. | 50 Tests |
£255.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15846329
|
BD Biosciences™
655051 |
Three 3 mL vial at 50 tests per vial for 150 tests per kit | 150 Tests |
£682.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed for use on BD™ flow cytometers running BD FACSuite™ software version 7.0 or later.
- FC beads enable the software to automatically characterize, track, and report measurements of supported BD digital flow cytometers.
- CS&T research beads are dyed with fluorochromes that are excited by the cytometer's lasers.
- Provides cost efficiency with low per-test cost and multiple kit configurations.
- Produced under GMP for improved quality and reproducibility.
- Enhances the cytometer setup workflow, supporting over 100 laser and filter combinations.
Specifications
Fluorescent Polystyrene Beads | |
The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 24 hours at 2°C–8°CC or 8 hours at 15°C–25°C when protected from light |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Biosciences™ CS&T Research Beads for use with BD FACSDiva™ Version 7 or Later (RUO)